Ortronics (Legrand) OR-MC61005-03 Clarity® Cat 6a 10G Modular Patch Cord, 5 FT, Orange | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6a 10G Modular Patch Cord, 5 FT, Orange - OR-MC61005-03
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6a 10G Modular Patch Cord, 5 FT, Orange

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC61005-03
    SKU: 25281086
    $16.21
    Checking Pricing
         
    Color:Orange
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC61005-03
    • Color Orange
    • Category Cat 6
    • Connector Type RJ45
    • Length (Feet) 5.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6a 10G orange patch cord- 5 ft.
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568B.2-10 10G channel specifications