Ortronics (Legrand) OR-MC610-08 Clarity® Cat 6a 10G Modular Patch Cord | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6a 10G Modular Patch Cord - OR-MC610-08
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6a 10G Modular Patch Cord

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC610-08
    SKU: 22065785
    $13.20
    Checking Pricing
         
    Color:Grey
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC610-08
    • Color Grey
    • Category Cat 6
    • Connector Type RJ45
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat6 Patch Cord, Length: 10 ft, RJ45, Grey