Ortronics (Legrand) OR-MC61010-08 Clarity® Cat 6a 10G Modular Patch Cord, 10 FT, Grey | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6a 10G Modular Patch Cord, 10 FT, Grey - OR-MC61010-08
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6a 10G Modular Patch Cord, 10 FT, Grey

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC61010-08
    SKU: 25467017
    Price pending
    Checking Pricing
         
    Color:Grey
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC61010-08
    • Color Grey
    • Category Cat 6
    • Connector Type RJ45
    • Length (Feet) 10.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6a 10G grey patch cord- 10 ft.
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568B.2-10 10G channel specifications