Ortronics (Legrand) OR-MC609-02 Clarity® Cat 6 UTP Modular Patch Cord, 9 FT, Red | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 UTP Modular Patch Cord, 9 FT, Red - OR-MC609-02
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 UTP Modular Patch Cord, 9 FT, Red

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC609-02
    SKU: 22081197
    $12.52
    Checking Pricing
         
    Color:Red
    Length (Feet):9.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC609-02
    • Color Red
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 9.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6 red patch cord- 9 ft.
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568C.2 specifications