Ortronics (Legrand) OR-MC603-08 Clarity® Cat 6 UTP Modular Patch Cord, 3 FT, Grey | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 UTP Modular Patch Cord, 3 FT, Grey - OR-MC603-08
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 UTP Modular Patch Cord, 3 FT, Grey

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC603-08
    SKU: 22113921
    $8.39
    Checking Pricing
         
    Color:Grey
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC603-08
    • Color Grey
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 3.0
    • Wiring Configuration T568A; T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6 grey patch cord- 3 ft.
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568C.2 specifications