Ortronics (Legrand) OR-MC612-11 Clarity® Cat 6 UTP Modular Patch Cord | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 UTP Modular Patch Cord - OR-MC612-11
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 UTP Modular Patch Cord

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC612-11
    SKU: 25802571
    $14.57
    Checking Pricing
         
    Color:Pink
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC612-11
    • Color Pink
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 12 ft.
    • Wiring Configuration T568A; T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cable, Length: 12 ft, RJ45, Pink, Category: Cat 6