Ortronics (Legrand) OR-MC601-06 Clarity® Cat 6 UTP Modular Patch Cord | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 UTP Modular Patch Cord - OR-MC601-06
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 UTP Modular Patch Cord

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC601-06
    SKU: 25159083
    $7.99
    Checking Pricing
         
    Color:Blue
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC601-06
    • Color Blue
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 1 ft.
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat6 Patch Cord, Length: 1 ft, RJ45, Blue, Category: Cat 6