Ortronics (Legrand) OR-MC612-02 Clarity® Cat 6 UTP Modular Patch Cord | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 UTP Modular Patch Cord - OR-MC612-02
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 UTP Modular Patch Cord

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC612-02
    SKU: 25048243
    $14.57
    Checking Pricing
         
    Color:Red
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC612-02
    • Color Red
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 12 ft.
    • Wiring Configuration T568A; T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Cat6 Patch Cord, Length: 12 ft, RJ45, Red, Category: Cat 6