Ortronics (Legrand) OR-MC601-00 Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, Black | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, Black - OR-MC601-00
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC601-00
    SKU: 25407707
    $7.99
    Checking Pricing
         
    Color:Black
    Length (Feet):1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC601-00
    • Color Black
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 1.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6 black patch cord- 1 ft.
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568C.2 specifications