Ortronics (Legrand) OR-MCS625-08 Clarity® Cat 6 Shielded Modular Patch Cord, 25 FT, Grey | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 Shielded Modular Patch Cord, 25 FT, Grey - OR-MCS625-08
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 Shielded Modular Patch Cord, 25 FT, Grey

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MCS625-08
    SKU: 22121452
    $44.12
    Checking Pricing
         
    Color:Grey
    Length (Feet):25.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MCS625-08
    • Color Grey
    • Category Cat 6
    • Length (Feet) 25.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6 shielded grey patch cord- 25 ft.
    • Ensures transfer impedance and shield effectiveness
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • More transparent signal path that is field measurable in a link or a channel
    • Cables are ETL verified to TIA-568B.2-1 Category 6 specifications