Ortronics (Legrand) OR-PMP61289 Clarity® Cat 6 Modular To 110 Mini Patch Panel | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 Modular To 110 Mini Patch Panel - OR-PMP61289
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 Modular To 110 Mini Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PMP61289
    SKU: 22054247
    $110.34
    Checking Pricing
         
    No. of Ports:12
    Panel Type:Loaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PMP61289
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 12
    • Mounting Wall Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clarity® Cat 6 12-port modular to 110 mini patch panel with 89D bracket.
    • Panel Dimensions: 2.3W x 10H x 1.86D in
    • Panel Features: Component Rated