Ortronics (Legrand) Clarity® Cat 6 High Density Patch Panel With 6-Port Modules | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 High Density Patch Panel With 6-Port Modules
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 High Density Patch Panel With 6-Port Modules

    Manufacturer: Ortronics (Legrand)
         

    Ortronics Clarity® 6 high density patch panel is component compliant to TIA/EIA Category 6 performance requirements. The jacks on this patch panel are grouped in six-port modules.

    • ETL verified to TIA Category 6 component specifications
    • Includes rear cable management
    • High density design
    • Universally wired 110 termination
    See More >>
    • Manufacturer Ortronics (Legrand)
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Mounting 19 Inch Rack
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    OR-PHD66U24
    99945302
    24
    Loaded
    Non Shielded
    1
    $
    231
    .96
    /
    EA
    99945302
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    $
    231
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-PHD66U48
    99945304
    48
    Loaded
    Non Shielded
    2
    $
    458
    .13
    /
    EA
    99945304
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    458
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99945302 SKU, 99945302 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Price
    $
    231
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99945304 SKU, 99945304 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    458
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available