Ortronics (Legrand) OR-MC5E05-05 Clarity® Cat 5e UTP Modular Patch Cord, 5 FT , Green | Graybar Store
Ortronics (Legrand) - Clarity® Cat 5e UTP Modular Patch Cord, 5 FT , Green - OR-MC5E05-05
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 5e UTP Modular Patch Cord, 5 FT , Green

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC5E05-05
    SKU: 22044705
    $8.19
    Checking Pricing
         
    Color:Green
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC5E05-05
    • Color Green
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 5.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 5e green patch cord- 5 ft.
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568C.2 specifications