Ortronics (Legrand) OR-MC5E15-08 Clarity® Cat 5e UTP Modular Patch Cord, 15 Ft, Grey | Graybar Store
Ortronics (Legrand) - Clarity® Cat 5e UTP Modular Patch Cord, 15 Ft, Grey - OR-MC5E15-08
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 5e UTP Modular Patch Cord, 15 Ft, Grey

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC5E15-08
    SKU: 22063195
    $13.52
    Checking Pricing
         
    Color:Grey
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC5E15-08
    • Color Grey
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 15.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 5e grey patch cord- 15 ft.
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568C.2 specifications