Ortronics (Legrand) OR-PHD5E6U48 Clarity® Cat 5e High Density Patch Panel With 6-Port Modules, 48-Ports | Graybar Store
Ortronics (Legrand) - Clarity® Cat 5e High Density Patch Panel With 6-Port Modules, 48-Ports - OR-PHD5E6U48
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 5e High Density Patch Panel With 6-Port Modules, 48-Ports

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD5E6U48
    SKU: 22037815
    $362.61
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD5E6U48
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 5e 48-port high density patch panel with 6-port modules, 2 RU.
    • Includes: Rear Cable Management Bar, Port Numbers and Port Label Holders
    • Panel Dimensions: 19W x 3.5H in
    • Panel Features: Component Rated