Ortronics (Legrand) OR-PHD5E6U24 Clarity® Cat 5e High Density Patch Panel With 6-Port Modules, 24-Ports | Graybar Store
Ortronics (Legrand) - Clarity® Cat 5e High Density Patch Panel With 6-Port Modules, 24-Ports - OR-PHD5E6U24
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 5e High Density Patch Panel With 6-Port Modules, 24-Ports

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD5E6U24
    SKU: 22037814
    $174.41
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD5E6U24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A; T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 5e 24-port high density patch panel with 6-port modules, 1 RU.
    • Includes: Rear Cable Management Bar, Port Numbers and Port Label Holders
    • Panel Dimensions: 19W x 1.75H in
    • Panel Features: Component Rated