Ortronics (Legrand) Clarity® Cat 5e High Density Patch Panel With 6-Port Modules | Graybar Store
Ortronics (Legrand) - Clarity® Cat 5e High Density Patch Panel With 6-Port Modules
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 5e High Density Patch Panel With 6-Port Modules

    Manufacturer: Ortronics (Legrand)
         

    Ortronics Clarity® 5e high density patch panel is component compliant to TIA/EIA Category 5e performance requirements. The jacks on this patch panel are grouped in six-port modules.

    • ETL verified to TIA Category 5e component specifications
    • Includes rear cable management
    • High density design
    • Easy lace 110 termination
    See More >>
    • Manufacturer Ortronics (Legrand)
    • Category Cat 5e
    • Termination Style IDC
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Color
    Price
    OR-PHD5E6U24
    22037814
    24
    Loaded
    Non Shielded
    1
    $
    174
    .41
    /
    EA
    22037814
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    Color
    $
    174
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-PHD5E6U48
    22037815
    48
    Loaded
    Non Shielded
    2
    $
    362
    .61
    /
    EA
    22037815
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    Color
    $
    362
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-PHD5E6U96
    22037825
    96
    Loaded
    Non Shielded
    4
    $
    679
    .64
    /
    EA
    22037825
    No. of Ports
    96
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    4
    Color
    $
    679
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-PHD5E8U24
    22044703
    24
    Loaded
    1
    Black
    $
    176
    .04
    /
    EA
    22044703
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Rack Units
    1
    Color
    Black
    $
    176
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-PHD5E8U48
    22044704
    48
    Loaded
    2
    Black
    $
    366
    .00
    /
    EA
    22044704
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Rack Units
    2
    Color
    Black
    $
    366
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037814 SKU, 22037814 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Color
    Price
    $
    174
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037815 SKU, 22037815 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Color
    Price
    $
    362
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037825 SKU, 22037825 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    4
    Color
    Price
    $
    679
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044703 SKU, 22044703 ANALYTICS...
    Shielding
    Rack Units
    1
    Color
    Black
    Price
    $
    176
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044704 SKU, 22044704 ANALYTICS...
    Shielding
    Rack Units
    2
    Color
    Black
    Price
    $
    366
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available