Ortronics (Legrand) OR-PHAPJU48 Clarity® Angled Unloaded Rear-Load Jack Panel, 48-Port | Graybar Store
Ortronics (Legrand) - Clarity® Angled Unloaded Rear-Load Jack Panel, 48-Port - OR-PHAPJU48
+ / - Hover over image to Zoom
Other Views

    Clarity® Angled Unloaded Rear-Load Jack Panel, 48-Port

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHAPJU48
    SKU: 25168154
    $94.89
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHAPJU48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • Category Cat 6a
    • Connector Type RJ45
    • No. of Ports 48
    • Rack Units 2
    • Mounting Panel Mount
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    48-port unloaded angled rear-load panel jack, 2 RU.
    • Jacks rear-load into panel
    • High density solution
    • Recessed design with lower mounted profile
    • Jacks not included