Ortronics (Legrand) OR-MC6A09-09 Clarity® 6A Modular Patch Cord, 9 FT, White | Graybar Store
Ortronics (Legrand) - Clarity® 6A Modular Patch Cord, 9 FT, White - OR-MC6A09-09
+ / - Hover over image to Zoom
Other Views

    Clarity® 6A Modular Patch Cord, 9 FT, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A09-09
    SKU: 25645998
    $20.02
    Checking Pricing
         
    Color:White
    Length (Feet):9.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A09-09
    • Color White
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 9.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6A white patch cord- 9 ft.
    • Category 6A compliant
    • Every cord is factory tested
    • Snagless boot
    • Paralign 2 pair-positioning technology
    • Backwards compatible to Category 6 and 5e
    • Improved signal to noise ratio