Ortronics (Legrand) OR-MC6A05-02 Clarity® 6A Modular Patch Cord | Graybar Store
Ortronics (Legrand) - Clarity® 6A Modular Patch Cord - OR-MC6A05-02
+ / - Hover over image to Zoom
Other Views

    Clarity® 6A Modular Patch Cord

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A05-02
    SKU: 25724647
    $16.21
    Checking Pricing
         
    Color:Red
    Length:5 ft.
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A05-02
    • Color Red
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • No. of Ports 4
    • Length 5 ft.
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cable, Length: 5 ft, RJ45, Red, Category: Cat 6a