Ortronics (Legrand) OR-EZC605Q50-05 Clarity® 6 EZ Patch Cord Dispensing Solution | Graybar Store
Ortronics (Legrand) - Clarity® 6 EZ Patch Cord Dispensing Solution - OR-EZC605Q50-05
+ / - Hover over image to Zoom
Other Views

    Clarity® 6 EZ Patch Cord Dispensing Solution

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-EZC605Q50-05
    SKU: 25418919
    $487.79
    Checking Pricing
         
    Color:Green
    Length (Feet):5.0
    Package Quantity:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-EZC605Q50-05
    • Color Green
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 5.0
    • Package Quantity 50
    • Wiring Configuration TIA/EIA 568-C.2 Cat 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6 green patch cord- 5 ft. Package of 50.
    • Dispense patch cords quickly and easily
    • Eliminates trash from opening bags
    • Provides a more orderly staging approach
    • Third party tested
    • Each cord is factory tested
    • Snagless plug design
    • Paralign 2-pair positioning technology
    • Premium conductor cordage