Ortronics (Legrand) OR-PHC66U24 Clarity® 6 Curved Patch Panel, 24-Port | Graybar Store
Ortronics (Legrand) - Clarity® 6 Curved Patch Panel, 24-Port - OR-PHC66U24
+ / - Hover over image to Zoom
Other Views

    Clarity® 6 Curved Patch Panel, 24-Port

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHC66U24
    SKU: 25372865
    $254.96
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHC66U24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • No. of Ports 24
    • Rack Units 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6 24-port curved patch panel, 1 RU.
    • Unique curved design
    • Recessed design with lower mounted profile
    • Verified to TIA Category 6 component spec
    • Universally wired
    • High density design