Ortronics (Legrand) OR-PHA66U24 Clarity® 6 Angled High Density 110 Patch Panel | Graybar Store
Ortronics (Legrand) - Clarity® 6 Angled High Density 110 Patch Panel - OR-PHA66U24
+ / - Hover over image to Zoom
Other Views

    Clarity® 6 Angled High Density 110 Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHA66U24
    SKU: 22114659
    $253.71
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHA66U24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® 6 Cat 6 24-port angled high density 110 patch panel, 1 RU.
    • Panel Dimensions: 19W x 1.75H in
    • Panel Features: Angled, High Density