Ortronics (Legrand) Clarity® 5e EZ Patch Cord Dispensing Solution | Graybar Store
Ortronics (Legrand) - Clarity® 5e EZ Patch Cord Dispensing Solution
+ / - Hover over image to Zoom
Other Views

    Clarity® 5e EZ Patch Cord Dispensing Solution

    Manufacturer: Ortronics (Legrand)
         

    Ortronics Clarity® Cat 5e EZ Patch solution is a revolutionary way to dispense and manage patch cords, reducing installation time and waste. There are no bags to open or tie wraps to undo. The patch cords dispense one after the other.

    • Dispense patch cords quickly and easily
    • Eliminates trash from opening bags
    • Provides a more orderly staging approach
    • Third party tested
    • Each cord is factory tested
    • Snagless plug design
    • Paralign 2-pair positioning technology
    • Premium conductor cordage
    See More >>
    • Manufacturer Ortronics (Legrand)
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Wiring Configuration TIA/EIA 568-C.2 Cat 5e
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length (Feet)
    Package Quantity
    Packaging
    Length
    Price
    OR-EZC5E05Q50-04
    25418940
    Yellow
    5.0
    50
    $
    409
    .54
    /
    EA
    25418940
    Color
    Yellow
    Length (Feet)
    5.0
    Package Quantity
    50
    Packaging
    Length
    $
    409
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-EZC5E07Q50-08
    25418948
    Grey
    50 per Pack
    7 ft.
    $
    462
    .81
    /
    EA
    25418948
    Color
    Grey
    Length (Feet)
    Package Quantity
    Packaging
    50 per Pack
    Length
    7 ft.
    $
    462
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25418940 SKU, 25418940 ANALYTICS...
    Package Quantity
    50
    Packaging
    Length
    Price
    $
    409
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25418948 SKU, 25418948 ANALYTICS...
    Package Quantity
    Packaging
    50 per Pack
    Length
    7 ft.
    Price
    $
    462
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available