Ortronics (Legrand) OR-110ABC5E300 Clarity® 5e Category 5e 110 Block Kits with Legs, 300-Pair | Graybar Store
Ortronics (Legrand) - Clarity® 5e Category 5e 110 Block Kits with Legs, 300-Pair - OR-110ABC5E300
+ / - Hover over image to Zoom
Other Views

    Clarity® 5e Category 5e 110 Block Kits with Legs, 300-Pair

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-110ABC5E300
    SKU: 22047176
    $136.42
    Checking Pricing
         
    Style:With Legs
    No. of Pairs:30
    Product Includes:(60) 4-Pair and (12) 5-Pair Clips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-110ABC5E300
    • Style With Legs
    • Category Cat 5e
    • No. of Pairs 30
    • Product Includes (60) 4-Pair and (12) 5-Pair Clips
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    300-pair 110 connecting block with (60) 4-pair and (12) 5-pair clips, with legs.
    • 110 termination
    • Includes base wiring block with legs, connecting blocks and label holders