Ortronics (Legrand) OR-PHA5E6U24 Clarity® 5e Angled High Density 110 Patch Panel | Graybar Store
Ortronics (Legrand) - Clarity® 5e Angled High Density 110 Patch Panel - OR-PHA5E6U24
+ / - Hover over image to Zoom
Other Views

    Clarity® 5e Angled High Density 110 Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHA5E6U24
    SKU: 22113690
    $196.93
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:1
    Length:19 in.
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHA5E6U24
    • Color Black
    • Panel Type Loaded
    • No. of Ports 24
    • Rack Units 1
    • Length 19 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Clarity high density patch panel, Length: 19 in, Black, Category: Cat 5e, Wiring Configuration: T568A; T568B