Hubbell Power Systems 143221 Clamp Type Crossarm | Graybar Store
Hubbell Power Systems - Clamp Type Crossarm - 143221
+ / - Hover over image to Zoom
Other Views

    Clamp Type Crossarm

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 143221
    SKU: 88056003
    $24.03
    Checking Pricing
         
    Diameter (Inches):1
    Length:6-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 143221
    • Diameter (Inches) 1
    • Length 6-3/4 in.
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Clamp Type Crossarm, Steel, Length: 6-3/4 in, Diameter (Inches): 1 in