Hubbell Power Systems 14322P Clamp Type Crossarm | Graybar Store
Hubbell Power Systems - Clamp Type Crossarm - 14322P
+ / - Hover over image to Zoom
Other Views

    Clamp Type Crossarm

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 14322P
    SKU: 25198390
    $20.23
    Checking Pricing
         
    Length:12-13/16 in.
    Diameter (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 14322P
    • Type Crossarm Clamp
    • Diameter (Inches) 1
    • Length 12-13/16 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Clamp Type Crossarm, Steel, Length: 12-13/16 in, Diameter (Inches): 1 in