Panduit BC2S-S10-C0 Clamp Tie | Graybar Store
Panduit - Clamp Tie - BC2S-S10-C0
+ / - Hover over image to Zoom
Other Views

    Clamp Tie

    Manufacturer: Panduit
    Manufacturer #: BC2S-S10-C0
    SKU: 96068571
    $53.57
    Checking Pricing
         
    Packaging:100 per Pack
    Color:Black
    Length:8-1/2 in.
    Bundle Diameter (Inches):2
    Tensile Strength (Pound):50 lb.
    Hole Size:0.20 in.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BC2S-S10-C0
    • Color Black
    • Bundle Diameter (Inches) 2
    • Hole Size 0.20 in.
    • Length 8-1/2 in.
    • Materials Nylon
    Product Overview:
    Dome Top® Clamp Tie, Packaging: 100 Per Pack, Black, Length: 8 1/2 in, Nylon, Tensile Strength (Pound): 50 lb