Brady - Clamp-on Breaker Lockout in Display Packaging - 103581
+ / - Hover over image to Zoom
Other Views

Clamp-on Breaker Lockout in Display Packaging

Manufacturer: Brady
Manufacturer #: 103581
SKU: 25106541
$10.39
Checking Pricing
     
Packaging:1 Device Kit
Color:Red
Dimensions:2.205 in H x 0.95 in W x 0.65 in D
Use With:Single-Pole
Voltage (Volts):120/277 V
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 103581
  • Color Red
  • Dimensions 2.205 in H x 0.95 in W x 0.65 in D
  • Voltage (Volts) 120/277 V
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device Kit
  • Use With Single-Pole
Product Overview:
Red, breaker lockout clamp on, 120/277V. For Use With Breakers 9/16 W x 3/8 L, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In.