Ideal Industries 61-763 TightSight™ Clamp Meter, 660A AC, 1.42 in. Jaw | Graybar Store
Ideal Industries - TightSight™ Clamp Meter, 660A AC, 1.42 in. Jaw - 61-763
+ / - Hover over image to Zoom
Other Views

    TightSight™ Clamp Meter, 660A AC, 1.42 in. Jaw

    Manufacturer: Ideal Industries
    Manufacturer #: 61-763
    SKU: 25307895
    $268.26
    Checking Pricing
         
    Power Source:Battery
    Rating:600 V Cat III
    Display Type:Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-763
    • Display Type Digital
    • Power Source Battery
    • Rating 600 V Cat III
    • For Use With Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TightSight™ AC Clamp Meter, Current 660A AC, True-RMS, Display Hold, Display Type Backlit, Voltage Rating 999.9V AC/DC, Resistance 9999 Ohm, Continuity, Accuracy AC Current 2 Percent, Includes Leads, Alligator Clips, Carry Case
    TightSight™ Clamp Meter:
    • TightSight™ bottom display
    • Tapered jaws with hook tip
    • True RMS current and voltage
    • AC/DC Voltage
    • Audible continuity
    • High frequency rejection
    • Peak hold
    • Max/min hold
    • Data hold
    • Selectable audible and visual alerts when potentially hazardous voltages are detected at the probe terminals
    • Selectable auto power off
    • Backlit display
    • Low battery indicator


    • AC Current 0.0-660.0A
    • AC Voltage 0.0-750.0V
    • DC Voltage 0.0-999.9V
    • Resistance 0.0-999.9Ω
    • Capacitance 0.0-999.9µF
    • Continuity 0.0-999.9Ω Audible at <30Ω
    • Frequency (clamp head or test leads) 20.0-400.0Hz