Fluke FLUKE-773 Clamp Meter | Graybar Store
Fluke - Clamp Meter - FLUKE-773
+ / - Hover over image to Zoom
Other Views

    Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-773
    SKU: 25237144
    $1,326.52
    Checking Pricing
         
    Power Source:(4) 1.5 AA Alkaline Batteries, IEC LR6 V
    Display Type:Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-773
    • Display Type Backlight
    • Power Source (4) 1.5 AA Alkaline Batteries, IEC LR6 V
    • For Use With Fluke 773 Milliamp Process Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Clamp Meter, Digital, Parameter Measured Current, LCD Display, DC Voltage Range 10 to 30V, DC Current Range 4 to 20 mA, Resistance Range 500 Ohm, (4) 1.5V Battery, Inclusion Soft Carrying Case, Test Leads, Alligator Clips, Hanging Strap, User Manual