Fluke FLUKE-772 Clamp Meter | Graybar Store
Fluke - Clamp Meter - FLUKE-772
+ / - Hover over image to Zoom
Other Views

    Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-772
    SKU: 25237140
    $1,022.80
    Checking Pricing
         
    Power Source:(4) 1.5 AA Alkaline Batteries, IEC LR6 V
    Rating:600 V Cat IV; CE Certified
    Display Type:Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-772
    • Display Type Backlight
    • Power Source (4) 1.5 AA Alkaline Batteries, IEC LR6 V
    • Rating 600 V Cat IV; CE Certified
    • For Use With Fluke 772 Milliamp Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Clamp Meter, Digital, Parameter Measured Current, LCD Display, DC Current Range 4 to 20 Milliampere, Resistance Range 500 Ohm, (4) 1.5V Battery, Inclusion Soft Carrying Case, Test Leads, Alligator Clips, Hanging Strap, User Manual