Ideal Industries 61-744 Clamp-Pro™ Clamp Meter, 600A, 1.25 in. Jaw | Graybar Store
Ideal Industries - Clamp-Pro™ Clamp Meter, 600A, 1.25 in. Jaw - 61-744
+ / - Hover over image to Zoom
Other Views

    Clamp-Pro™ Clamp Meter, 600A, 1.25 in. Jaw

    Manufacturer: Ideal Industries
    Manufacturer #: 61-744
    SKU: 25187666
    $118.49
    Checking Pricing
         
    Power Source:Battery
    Rating:CE Certified; N10140
    Display Type:Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-744
    • Display Type Digital
    • Power Source Battery
    • Rating CE Certified; N10140
    • For Use With Clamp Meter
    • Country of Origin TW - Taiwan
    Product Overview:
    Clamp Meter, Digital, Parameter Measured Voltage, Current, Resistance, Continuity, LCD Display, AC/DC Voltage Range 400 to 600V, AC Current Range 40 to 600 Ampere, Resistance Range 400 to 400000 Ohm, Frequency Range 50 to 500 Hz, Carry Case, Test Leads
    Clamp meter measures
    • AC Current 40.00/400.0/600A
    • AC Voltage 400.0/600 V
    • DC Voltage 400.0/600 V
    • Resistance 400.0/4.000k/ 40.00k, 400.0k/4.000M/40.00M Ω