Ideal Industries 61-746 Clamp-Pro™ Clamp Meter, 600A, True RMS, 1.25 in. Jaw | Graybar Store
Ideal Industries - Clamp-Pro™ Clamp Meter, 600A, True RMS, 1.25 in. Jaw - 61-746
+ / - Hover over image to Zoom
Other Views

    Clamp-Pro™ Clamp Meter, 600A, True RMS, 1.25 in. Jaw

    Manufacturer: Ideal Industries
    Manufacturer #: 61-746
    SKU: 25180945
    $148.16
    Checking Pricing
         
    Power Source:Battery
    Rating:CE Certified; N10140
    Display Type:Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-746
    • Display Type Digital
    • Power Source Battery
    • Rating CE Certified; N10140
    • For Use With Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Clamp Meter, True-RMS, Display Type LCD, Accuracy AC Current 1.7 Percent, Voltage Range 400 to 600V AC/DC, Accuracy AC Voltage 1.2 Percent, Accuracy DC Voltage 0.5 Percent, Resistance Range 400 to 400000 Ohm, Carry Case, Test Leads
    Clamp meter measures
    • AC Current 40.00/400.0/600A
    • AC Voltage 400.0/600 V
    • DC Voltage 400.0/600 V
    • Resistance 400.0/4.000k/ 40.00k, 400.0k/4.000M/40.00M Ω