Pentair Hoffman A1412NFAL Type 4X Enclosure, Aluminum, Wall Mount, Clamp Cover, 14 x 12 x 6 in. | Graybar Store
Pentair Hoffman - Type 4X Enclosure, Aluminum, Wall Mount, Clamp Cover, 14 x 12 x 6 in. - A1412NFAL
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Aluminum, Wall Mount, Clamp Cover, 14 x 12 x 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1412NFAL
    SKU: 88131319
    $403.74
    Checking Pricing
         
    Dimensions:14 H x 12 W x 6 D in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1412NFAL
    • Dimensions 14 H x 12 W x 6 D in
    • Cover Mounting Clamp
    • NEMA Ratings NEMA 4X
    • Material Aluminum
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Clamp Cover, Aluminum, Dimensions: 14 H x 12 W x 6 D in, Cover Mounting: Clamp, NEMA Ratings: 4X