Pentair Hoffman A1412NF Clamp Cover | Graybar Store
Pentair Hoffman - Clamp Cover - A1412NF
+ / - Hover over image to Zoom
Other Views

    Clamp Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1412NF
    SKU: 88131318
    $191.50
    Checking Pricing
         
    Dimensions:14 H x 12 W x 6 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1412NF
    • Dimensions 14 H x 12 W x 6 D in.
    • Cover Mounting Clamp
    • NEMA Ratings 4
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Clamp Cover, Steel, Dimensions: 14 H x 12 W x 6 D in, Cover Mounting: Clamp, NEMA Ratings: 4