Hoffman Enclosures - Type 4X Enclosure, Aluminum, Wall Mount, Clamp Cover, 12 x 10 x 5 in. - A1210NFAL
+ / - Hover over image to Zoom
Other Views

Type 4X Enclosure, Aluminum, Wall Mount, Clamp Cover, 12 x 10 x 5 in.

Manufacturer: Hoffman Enclosures
Manufacturer #: A1210NFAL
SKU: 88131251
$332.09
Checking Pricing
     
Dimensions:12 H x 10 W x 5 D in
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # A1210NFAL
  • Dimensions 12 H x 10 W x 5 D in
  • Cover Mounting Clamp
  • NEMA Ratings 4X
  • Material Aluminum
Product Overview:
Hoffman® Clamp Cover, Aluminum, Dimensions: 12 H x 10 W x 5 D in, Cover Mounting: Clamp, NEMA Ratings: 4X