Pentair Hoffman A1008NFSS Clamp Cover | Graybar Store
Pentair Hoffman - Clamp Cover - A1008NFSS
+ / - Hover over image to Zoom
Other Views

    Clamp Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1008NFSS
    SKU: 88131184
    $356.93
    Checking Pricing
         
    Dimensions:10 H x 8 W x 4 D in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1008NFSS
    • Dimensions 10 H x 8 W x 4 D in.
    • Cover Mounting Clamp
    • NEMA Ratings 4X
    • Material Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Clamp Cover, Stainless Steel, Dimensions: 10 H x 8 W x 4 D in, Cover Mounting: Clamp, NEMA Ratings: 4X