Cal-Bond PV1000CB3 Clamp Back Spacer, PVC Coated, 1 in. | Graybar Store
Cal-Bond - Clamp Back Spacer, PVC Coated, 1 in. - PV1000CB3
+ / - Hover over image to Zoom
Other Views

    Clamp Back Spacer, PVC Coated, 1 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV1000CB3
    SKU: 25568913
    $22.47
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:PVC Coated Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1000CB3
    • Materials PVC Coated
    • Trade Size (Inches) 1 in.
    • Use With PVC Coated Conduit
    • Country of Origin US - USA
    Product Overview:
    Clamp Back Spacer, PVC (Coated), Trade Size (Inches): 1 in