Allied Bolt 9000-10 1 Hole Clamp, 5/8 in. | Graybar Store
Allied Bolt - 1 Hole Clamp, 5/8 in. - 9000-10
+ / - Hover over image to Zoom
Other Views

    1 Hole Clamp, 5/8 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 9000-10
    SKU: 22080464
    $0.06
    Checking Pricing
         
    Screw Size:No. 10
    Packaging:50 per Pack
    Mounting Type:No. 10 Tapping Screw
    Hole Size:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 9000-10
    • Hole Size 5/8 in.
    • Materials Steel
    • Mounting Type No. 10 Tapping Screw
    • Screw Size No. 10
    • Packaging 50 per Pack
    • Country of Origin 99 - Multiple
    Product Overview:
    Clamp, Packaging: 50 Per Pack, Steel