Klein Tools CL800 AC/DC Digital Clamp Meter | Graybar Store
Klein Tools - AC/DC Digital Clamp Meter - CL800
+ / - Hover over image to Zoom
Other Views

    AC/DC Digital Clamp Meter

    Manufacturer: Klein Tools
    Manufacturer #: CL800
    SKU: 25794692
    $154.06
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Tool Application:AC/DC Voltage; Capacitance and Test Diodes; Continuity; Frequency; Resistance
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # CL800
    • Display Type LCD
    • Power Source (2) AAA Batteries
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application AC/DC Voltage; Capacitance and Test Diodes; Continuity; Frequency; Resistance
    • For Use With Digital Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    AC/DC Digital Clamp Meter True-RMS 600A, 1000 V Cat III; 600 V Cat IV; LCD, AC/DC Voltage; Electromagnetic Environments; Capacitance, Test Diodes; Continuity; Frequency; Resistance, Includes (2) AAA Batteries, Carry Pouch, Test Leads, Thermocouple
    Clamp meter includes
    • Carry Case
    • Test Leads
    • Thermocouple
    • Batteries