Klein Tools CL600 AC Digital Clamp Meter | Graybar Store
Klein Tools - AC Digital Clamp Meter - CL600
+ / - Hover over image to Zoom
Other Views

    AC Digital Clamp Meter

    Manufacturer: Klein Tools
    Manufacturer #: CL600
    SKU: 25794690
    $94.13
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Tool Application:AC/DC Voltage; Capacitance and Test Diodes; Continuity; Frequency; Resistance
    Rating:1000 V Cat III; 600 Cat IV; CE Certified; CSA; EMC EN6 1326-1; TUV; UL
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # CL600
    • Display Type LCD
    • Power Source (2) AAA Batteries
    • Rating 1000 V Cat III; 600 Cat IV; CE Certified; CSA; EMC EN6 1326-1; TUV; UL
    • Tool Application AC/DC Voltage; Capacitance and Test Diodes; Continuity; Frequency; Resistance
    • For Use With Digital Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    AC Digital Clamp Meter 600A, Rating: 1000 V Cat III; 600 Cat IV; UL, Display Type: LCD, AC/DC Voltage; Basic and Controlled Electromagnetic Environments; Resistance and Continuity Test Diodes, Includes Carry Pouch, Test Leads, Batteries
    Clamp meter includes
    • Carry Case
    • Test Leads
    • Batteries