Klein Tools CL210 AC Digital Clamp Meter | Graybar Store
Klein Tools - AC Digital Clamp Meter - CL210
+ / - Hover over image to Zoom
Other Views

    AC Digital Clamp Meter

    Manufacturer: Klein Tools
    Manufacturer #: CL210
    SKU: 25794688
    $68.44
    Checking Pricing
         
    Power Source:(3) AAA Batteries
    Tool Application:AC/DC Voltage; Basic and Controlled Electromagnetic Environments; Resistance and Continuity
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # CL210
    • Display Type LCD
    • Power Source (3) AAA Batteries
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application AC/DC Voltage; Basic and Controlled Electromagnetic Environments; Resistance and Continuity
    • For Use With Digital Clamp Meter
    • SAP Material Type ZSTD
    Product Overview:
    AC Digital Clamp Meter 400A with Temperature, Rating: 600 V Cat III; LCD, AC/DC Voltage; Basic, Controlled Electromagnetic Environments; Resistance, Continuity, Includes Carry Pouch, Test Leads, Thermocouple with Adapter, (3) AAA Batteries
    Clamp meter includes
    • Carry Case
    • Test Leads
    • Thermocouple
    • Batteries