CRC Industries 14170 Citrus Degrease, 20 oz. | Graybar Store
CRC Industries - Citrus Degrease, 20 oz. - 14170
+ / - Hover over image to Zoom
Other Views

    Citrus Degrease, 20 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 14170
    SKU: 22003991
    $13.20
    Checking Pricing
         
    Size:20 oz.
    Flame Retardant:Flammable
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14170
    • Color White
    • Size 20 oz.
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    20 oz. Heavy duty citrus liquid degreaser clear/white color.