Greenlee 2007 Circuit Tracer | Graybar Store
Greenlee - Circuit Tracer - 2007
+ / - Hover over image to Zoom
Other Views

    Circuit Tracer

    Manufacturer: Greenlee
    Manufacturer #: 2007
    SKU: 91006324
    $819.01
    Checking Pricing
         
    Kit Includes:High Voltage Adapter, Receiver, Transmitter, Transmitter Plug, Receptacle Blades (2), AC, Test Lead, Plastic Case
    Power Source:9V Battery
    Range:Up To 4 mi.
    Voltage Rating:9 to 300V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 2007
    • Kit Includes High Voltage Adapter, Receiver, Transmitter, Transmitter Plug, Receptacle Blades (2), AC, Test Lead, Plastic Case
    • Power Source 9V Battery
    • Range Up To 4 mi.
    Product Overview:
    Circuit Tracer, Circuit Tracer, Voltage Range 9 to 300V AC/DC, Audible/Visual Indication, (2) 9V Battery, Battery Included, Inclusion (2) Receptacle Blades, Carrying Case, Test Leads, Transmitter Plug, Power Finder, Greenlee Brand