Ideal Industries 61-957 SureTrace™ Circuit Tracer Kit, 6 pc. | Graybar Store
Ideal Industries - SureTrace™ Circuit Tracer Kit, 6 pc. - 61-957
+ / - Hover over image to Zoom
Other Views

    SureTrace™ Circuit Tracer Kit, 6 pc.

    Manufacturer: Ideal Industries
    Manufacturer #: 61-957
    SKU: 25495396
    $1,242.04
    Checking Pricing
         
    Power Source:AA Battery
    Display Type:OLED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-957
    • Display Type OLED
    • Power Source AA Battery
    • For Use With SureTrace Circuit Tracer 61-957
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SureTrace™ Circuit Tracer, Power Source: AA Battery, Display Type: OLED, Kit Includes Transmitter TR-955, Receiver RC-959, Lead Set TL-956, Hard Carrying Case C-957, Batteries and Instruction Manual
    SureTrade™ Circuit Tracer:
    • Receiver display rotates automatically for easy viewing
    • Identifies breakers and fuses with CertainCircuit™ detection
    • Pinpoints opens and shorts
    • Traces wires
    • 0-99 display of signal strength
    • Audible indication intensifies in tone/pitch with signal strength
    • Works on energized or de-energized circuits (0 - 600V AC/DC)
    • Four sensitivity levels
    • Peak reading bar graph

    Includes Receiver with super-bright OLED Rotating Display, Transmitter, Receive, Lead Set, Hard Carrying Case, Batteries and Instruction Manual.