Klein Tools 69105 Circuit Tester | Graybar Store
Klein Tools - Circuit Tester - 69105
+ / - Hover over image to Zoom
Other Views

    Circuit Tester

    Manufacturer: Klein Tools
    Manufacturer #: 69105
    SKU: 88153875
    $33.48
    Checking Pricing
         
    Voltage Ratings:80 to 600
    Overall Length (Inches):35
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 69105
    • Overall Length (Inches) 35
    • Voltage Ratings 80 to 600
    Product Overview:
    Tests circuits rated from 80 to 600 volts AC/DC. The high-impact, sealed 5 11/16 inch (144 mm) probes on long 24 inch (610 mm) leads are convenient for testing motors, fuses, relays, switches, etc.