Greenlee CS-8000 Circuit Tester | Graybar Store
Greenlee - Circuit Tester - CS-8000
+ / - Hover over image to Zoom
Other Views

    Circuit Tester

    Manufacturer: Greenlee
    Manufacturer #: CS-8000
    SKU: 25230531
    $1,219.94
    Checking Pricing
         
    Tool Application:For Used On GFCI Protected Circuits
    Voltage Rating:0 - 750V AC/DC
    Display Type:Full-Color Graphical LCD
    Range:Up To 4 mi.
    Kit Includes:Transmitter, Receiver, Alligator Clips (2), AC Blade, AC Plug Adapter, Extension Leads (2), Carrying Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # CS-8000
    • Display Type Full-Color Graphical LCD
    • Kit Includes Transmitter, Receiver, Alligator Clips (2), AC Blade, AC Plug Adapter, Extension Leads (2), Carrying Case
    • Range Up To 4 mi.
    Product Overview:
    Circuit Tracer, Function Type Open, Operating Temperature 0 to 50 Deg C, Battery Power Supply, Application Breaker, Fuse, Circuit Seeker, Greenlee Brand