Thomas and Betts CC665 Circuit Safe Polycarbonate JIC Enclosure Assembly With Hinged Clear Cover, Dimensions 6 x 6 x 5 in. | Graybar Store
Thomas and Betts - Circuit Safe Polycarbonate JIC Enclosure Assembly With Hinged Clear Cover, Dimensions 6 x 6 x 5 in. - CC665
+ / - Hover over image to Zoom
Other Views

    Circuit Safe Polycarbonate JIC Enclosure Assembly With Hinged Clear Cover, Dimensions 6 x 6 x 5 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: CC665
    SKU: 88054443
    $185.14
    Checking Pricing
         
    NEMA Rating:1; 3; 4; 12; 13; 3S;
    Use With:Instrument Case; Junction and Terminal Boxes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CC665
    • NEMA Rating 1; 3; 4; 12; 13; 3S;
    • Use With Instrument Case; Junction and Terminal Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Circuit Safe® JIC Enclosure, NEMA 1/3/4/12/13/3S/3SX/3X/4X, Use With Instrument Case, Junction and Terminal Boxes